2080B22SS X 1-15/16 1/2X1/4IN STD KW MTO
Description
2080B22SS X 1-15/16 1/2X1/4IN STD KW MTO ; SPK ROLLER B STYLE (2) 1/2-13 UNC SS
Part # 2080B22SS X 1-15/16 1/2X1/4IN STD KW MTO
BDI # 24766867
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.099
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.56
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
180.31
Mounting Method:
Finished Bore