D240B19H X 5IN KW 2SS
Description
D240B19H X 5IN KW 2SS SPROCKET ; 5"BORE 19HT CHAIN #240
Part # D240B19H X 5IN KW 2SS
BDI # 25163326
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
18.227
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.78
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
462.966
Mounting Method:
Finished Bore
D240C35 X 7-1/4
Description
D240C35 X 7-1/4 SPROCKET ; MTO DOUBLE 240 CHAIN C HUB 35 TEETH
Part # D240C35 X 7-1/4
BDI # 25852116
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.467
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.13
Pitch Diameter - Millimeter:
850.062
Mounting Method:
Finished Bore
D240C45H X 8IN KW 2SS
Description
D240C45H X 8IN KW 2SS SPROCKET ; 8"BORE 45HT CHAIN #240
Part # D240C45H X 8IN KW 2SS
BDI # 25163331
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
43.007
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
44.7
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
1092.378
Mounting Method:
Finished Bore
D240B18 X 5.5 1-1/4 KW2SS
Description
D240B18 X 5.5 1-1/4 KW2SS SPROCKET
Part # D240B18 X 5.5 1-1/4 KW2SS
BDI # 24639759
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Finished Bore