25BB20 3/8
Description
25BB20 3/8 IDLER SPROCKET ; 1/4" P 20T BALL BEARING 3/8" BORE
Part # 25BB20 3/8
BDI # 617854
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.73
Length Thru Bore - Millimeter:
8.89
Other Features:
0.11 Inch Teeth Width
25NB19H 1/2
Description
25NB19H 1/2 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH
Part # 25NB19H 1/2
BDI # 617909
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.65
Length Thru Bore - Millimeter:
19.05
Other Features:
1.22 Inch Hub Diameter | 0.11 Inch Teeth Width
25B60 1-1/4 KW SS
Description
25B60 1-1/4 KW SS RC SPROCKET ; 1/4IN PITCH 60TEETH
Part # 25B60 1-1/4 KW SS
BDI # 21841778
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
4.777
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Finished Bore
25B20 X 5/8
Description
25B20 X 5/8 ROLLER CHAIN SPROCKET ; REBORED TO 5/8IN 20T STEEL
Part # 25B20 X 5/8
BDI # 22523909
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.729
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Finished Bore
25BS72 X 3/4 KW SS
Description
25BS72 X 3/4 KW SS ROLLER CHAIN SPROCKET ; 3/4" BORE 72T CHAIN NO.25
Part # 25BS72 X 3/4 KW SS
BDI # 23423885
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Finished Bore