25B22 10MM
Description
25B22 10MM ROLLER CHAIN SPROCKET ; 1/4" PITCH 22 TEETH
Part # 25B22 10MM
BDI # 22371677
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.757
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.889
Pitch Diameter - Millimeter:
44.628
Mounting Method:
Finished Bore
25B22 3/8 W/SS NO KW
Description
25B22 3/8 W/SS NO KW RC SPROCKET ; 1/4IN PITCH 22TEETH
Part # 25B22 3/8 W/SS NO KW
BDI # 21841772
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.757
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.889
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
44.628
Mounting Method:
Finished Bore