Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
D40B18H 5/8KW 2SS
Description
D40B18H 5/8KW 2SS CHAIN SPROCKET
Part # D40B18H 5/8KW 2SS
BDI # 21590267
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
D40BS18SS 1-1/2 3/8IN X 3/16IN KW 2SS
Description
D40BS18SS 1-1/2 3/8IN X 3/16IN KW 2SS ; ROLLER CHAIN SPROCKET
Part # D40BS18SS 1-1/2 3/8IN X 3/16IN KW 2SS
BDI # 25162307
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.136
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
D40B18H 1-3/8 KW 2SS
Description
D40B18H 1-3/8 KW 2SS RC SPROCKET ; 1IN PITCH 18TEETH
Part # D40B18H 1-3/8 KW 2SS
BDI # 21839164
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
D40B18H X 1-1/4 1/4X1/8 KW 2SS
Description
D40B18H X 1-1/4 1/4X1/8 KW 2SS SPROCKET ; 40 ANSI 18 TEETH 1-1/4" BORE
Part # D40B18H X 1-1/4 1/4X1/8 KW 2SS
BDI # 24313823
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore