D40B29X50MM 14X3.8MM KW 2SS

COMPARE

D40B29X50MM 14X3.8MM KW 2SS

Description
D40B29X50MM 14X3.8MM KW 2SS SPROCKET ; (1)SS OVER KW(1)SS AT 120 DEGREES

MARTIN SPROCKET & GR

Part # D40B29X50MM 14X3.8MM KW 2SS

BDI # 24639579

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.625
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.898
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 117.475
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY