50BB15H 5/8
Description
50BB15H 5/8 IDLER SPROCKET ; 5/8" P 15T HT BALL BRG 5/8" BORE
Part # 50BB15H 5/8
BDI # 621213
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
18.288
Other Features:
0.343 Inch Teeth Width
50BS10 1
Description
50BS10 1 ROLLER CHAIN SPROCKET ; 5/8" P 10T 1" BORE
Part # 50BS10 1
BDI # 621222
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
33164
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50BS15 1 1/4
Description
50BS15 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 15T 1-1/4" BORE
Part # 50BS15 1 1/4
BDI # 621291
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
34001
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
50BS22 1 1/4
Description
50BS22 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 22T 1-1/4" BORE
Part # 50BS22 1 1/4
BDI # 621434
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
34022
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
50BS10HT 1
Description
50BS10HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 10T HT 1" BORE
Part # 50BS10HT 1
BDI # 621226
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
33165
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore