D50B22H 1-1/2 KW SS
Description
D50B22H 1-1/2 KW SS SPROCKET ; 5/8IN PITCH 22 TEETH 1-1/2IN BORE
Part # D50B22H 1-1/2 KW SS
BDI # 21993138
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
D50B22H 1-3/8 KW SS
Description
D50B22H 1-3/8 KW SS SPROCKET ; 5/8IN PITCH 1-3/8IN BORE 22 TEETH
Part # D50B22H 1-3/8 KW SS
BDI # 21536066
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
D50BH22H 1-3/4 KW SS
Description
D50BH22H 1-3/4 KW SS SPROCKET ; 5/8IN PITCH 1-3/4IN BORE 22 TEETH
Part # D50BH22H 1-3/4 KW SS
BDI # 21536070
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore