E50B17H 1-1/2 KW 2SS
Description
E50B17H 1-1/2 KW 2SS TRIPLE SPROCKET
Part # E50B17H 1-1/2 KW 2SS
BDI # 23003623
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
E50B34 1-3/8 KW 2SS
Description
E50B34 1-3/8 KW 2SS TRIPLE SPROCKET
Part # E50B34 1-3/8 KW 2SS
BDI # 23003627
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Finished Bore
E50B36 X 2-3/8IN 5/8KW 2SS
Description
E50B36 X 2-3/8IN 5/8KW 2SS SPROCKET ; 2-3/8IN BORE 36 TEETH STL
Part # E50B36 X 2-3/8IN 5/8KW 2SS
BDI # 22341425
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
E50B42 2-3/4 W/KEYWAY SET SC
Description
E50B42 2-3/4 W/KEYWAY SET SC SPROCKET ; 42 TEETH 8.72MM OUTSIDE DIA
Part # E50B42 2-3/4 W/KEYWAY SET SC
BDI # 21552804
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore
E50B17 1-1/2 W/KEYWAY SET SC
Description
E50B17 1-1/2 W/KEYWAY SET SC SPROCKET ; 17 TEETH 3.72MM OUTSIDE DIA
Part # E50B17 1-1/2 W/KEYWAY SET SC
BDI # 21552802
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore