E50B36 X 2-3/8IN 5/8KW 2SS
Description
E50B36 X 2-3/8IN 5/8KW 2SS SPROCKET ; 2-3/8IN BORE 36 TEETH STL
Part # E50B36 X 2-3/8IN 5/8KW 2SS
BDI # 22341425
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
E50B24H 1-1/2 2SS
Description
E50B24H 1-1/2 2SS RLR CHAIN SPROCKET
Part # E50B24H 1-1/2 2SS
BDI # 21587811
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
E50B34 1-3/8 KW 2SS
Description
E50B34 1-3/8 KW 2SS TRIPLE SPROCKET
Part # E50B34 1-3/8 KW 2SS
BDI # 23003627
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Finished Bore
E50B24H 2.834IN
Description
E50B24H 2.834IN RLR CHAIN SPROCKET
Part # E50B24H 2.834IN
BDI # 21587812
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
E50B17H 1-1/2 KW 2SS
Description
E50B17H 1-1/2 KW 2SS TRIPLE SPROCKET
Part # E50B17H 1-1/2 KW 2SS
BDI # 23003623
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore