Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
D60B13H X 1-1/2 3/8 KW SS
Description
D60B13H X 1-1/2 3/8 KW SS SPROCKET
Part # D60B13H X 1-1/2 3/8 KW SS
BDI # 24340627
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
D60C68 X 3.3468 SPCL
Description
D60C68 X 3.3469/3.3499 SPCL SPROCKET ; MTO C TYPE 68 TEETH
Part # D60C68 X 3.3468 SPCL
BDI # 25881800
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.24
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.673
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Finished Bore
D60B52 2.383 MTO
Description
D60B52 2.383 MTO SPROCKET 3.06INLTB ; 3/4"P 52T 2.383" 8 1/2-13 TAPPED HOLES
Part # D60B52 2.383 MTO
BDI # 21516144
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Finished Bore
D60B20H 1-15/16
Description
D60B20H 1-15/16 SPROCKET ; METRIC ROLLERCHAIN SPROCKET 3/4IN PITCH
Part # D60B20H 1-15/16
BDI # 21445537
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore