D60B22H 2.249/2.250IN KW 2SS

COMPARE

D60B22H 2.249/2.250IN KW 2SS

Description
D60B22H 2.249/2.250IN KW 2SS SPROCKET

MARTIN SPROCKET & GR

Part # D60B22H 2.249/2.250IN KW 2SS

BDI # 24758511

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.27
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.666
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 133.86
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY