D60B36H X 1-15/16IN
Description
D60B36H X 1-15/16IN SPROCKET
Part # D60B36H X 1-15/16IN
BDI # 24942726
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
D60B36 1-7/16 KW 2SS MTO
Description
D60B36 1-7/16 KW 2SS MTO SPROCKET ; ROLLER CHAIN SPROCKET
Part # D60B36 1-7/16 KW 2SS MTO
BDI # 23781286
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore