E60B18SS 1-1/2 KW SS
Description
E60B18SS 1-1/2 KW SS SPROCKET
Part # E60B18SS 1-1/2 KW SS
BDI # 23183952
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.703
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore