78CS8 2 3/16
Description
78CS8 2 3/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 78CS8 2 3/16
BDI # 624114
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.82
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
173.228
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.82
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
173.228
Mounting Method:
Finished Bore
78CS8 1 7/16
Description
78CS8 1 7/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 78CS8 1 7/16
BDI # 624111
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.82
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
173.228
Mounting Method:
Finished Bore
78CS9 1 15/16
Description
78CS9 1 15/16 ENGINEERING CHAIN SPROCKET ; 2.609" P 9T 1-15/16" BORE 7.63" PD C HUB
Part # 78CS9 1 15/16
BDI # 624116
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.63
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
193.802
Mounting Method:
Finished Bore
78CS9 1 7/16
Description
78CS9 1 7/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 78CS9 1 7/16
BDI # 624117
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.63
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
193.802
Mounting Method:
Finished Bore