D80B22H 2-3/4 5/8X5/16KW
Description
D80B22H 2-3/4 5/8X5/16KW RLR CHAIN SPKT ; 1"P 22T DOUBLE B-HUB 2-3/4 BORE
Part # D80B22H 2-3/4 5/8X5/16KW
BDI # 23680640
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
D80B22H 1-1/4 KW 2SS
Description
D80B22H 1-1/4 KW 2SS SPROCKET ; 22 TEETH 1IN PITCH DOUBLE
Part # D80B22H 1-1/4 KW 2SS
BDI # 21847983
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
D80BS22H X 1-3/4 KW 2SS
Description
D80BS22H X 1-3/4 KW 2SS RLR CHN SPRKT ; 80CHAIN 22T
Part # D80BS22H X 1-3/4 KW 2SS
BDI # 25182555
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore