F80C14H 2-3/16 KW/SS
Description
F80C14H 2-3/16 KW/SS SPROCKET ; STOCK BORE SPROCKET STL 1IN PITCH
Part # F80C14H 2-3/16 KW/SS
BDI # 21445555
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
F80C95 3-15/16 KW 2SS
Description
F80C95 3-15/16 KW 2SS SPROCKET ; 1IN PITCH 95 TEETH 3-15/16IN BORE
Part # F80C95 3-15/16 KW 2SS
BDI # 21967586
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore
F80C95HT X 3-7/16 3/4 KW2SS
Description
F80C95HT X 3-7/16 3/4 KW2SS SPKT
Part # F80C95HT X 3-7/16 3/4 KW2SS
BDI # 24880938
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore
F80C96 X 4-3/16 MTO
Description
F80C96 X 4-3/16 MTO SPROCKET
Part # F80C96 X 4-3/16 MTO
BDI # 21585739
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Finished Bore
80-4BS29 X 3IN KW SS
Description
80-4BS29 X 3IN KW SS CHN SPROCKET ; 29T 80-4 CHAIN
Part # 80-4BS29 X 3IN KW SS
BDI # 25952678
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore