5016 3/4
Description
5016 3/4 CHAIN CPLG HUB ; 3/4" BORE 2-1/2" HUB DIA
Part # 5016 3/4
BDI # 622180
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
40BS16HT 5/8
Description
40BS16HT 5/8 ROLLER CHAIN SPROCKET ; 40 CHAIN 16T B-HUB ONE SIDE 5/8" FB
Part # 40BS16HT 5/8
BDI # 619575
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
32418
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
50BS16 7/8
Description
50BS16 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 16T 7/8" BORE
Part # 50BS16 7/8
BDI # 621319
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
32924
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore