DS80A20 1-1/4 IDLER
Description
DS80A20 1-1/4 IDLER SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1IN PITCH
Part # DS80A20 1-1/4 IDLER
BDI # 21516445
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
DS60A13 1-7/16 KW 2SS
Description
DS60A13 1-7/16 KW 2SS SPROCKET ; 1-7/16IN BORE 13 TEETH STEEL
Part # DS60A13 1-7/16 KW 2SS
BDI # 21536525
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
DS60A16 1-7/16 KW/2SS
Description
DS60A16 1-7/16 KW/2SS SPROCKET ; METRIC ROLLERCHAIN SPROCKET 3/4IN PITCH
Part # DS60A16 1-7/16 KW/2SS
BDI # 21516437
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
DS80A16H X 1-15/16 KW/2SS
Description
DS80A16H X 1-15/16 KW/2SS SPROCKET
Part # DS80A16H X 1-15/16 KW/2SS
BDI # 24874139
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
DS100A18H X 1-15/16
Description
DS100A18H X 1-15/16 SPROCKET
Part # DS100A18H X 1-15/16
BDI # 24872106
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore