DS80A22 2 KW 2SS
Description
DS80A22 2 KW 2SS SPROCKET ; 1IN PITCH 2IN BORE 22 TEETH STEEL
Part # DS80A22 2 KW 2SS
BDI # 21445525
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
DS80A22 2-3/16
Description
DS80A22 2-3/16 RLR CHAIN SPROCKET ; 22 TEETH 7.56" OUTSIDE DIA
Part # DS80A22 2-3/16
BDI # 21552185
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
DS60A22H X 1-3/16 KW/SS
Description
DS60A22H X 1-3/16 KW/SS SPROCKET
Part # DS60A22H X 1-3/16 KW/SS
BDI # 24874138
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore
DS140A22 X 3-15/16
Description
DS140A22 X 3-15/16 CHAIN SPROCKET ; MTO
Part # DS140A22 X 3-15/16
BDI # 25816446
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore
DS80A22 X 1-11/16 3/8X3/16 KW 2SS
Description
DS80A22 X 1-11/16 3/8X3/16 KW 2SS SPKT
Part # DS80A22 X 1-11/16 3/8X3/16 KW 2SS
BDI # 24317156
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore