50A33 X 3
Description
50A33 X 3 RLR CHAIN SPROCKET ; 50 CHAIN A PLATE 3" BORE NKW
Part # 50A33 X 3
BDI # 25172185
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Pitch Diameter - Millimeter:
167
Mounting Method:
Finished Bore