140C18H X 2-7/16 STD KW 2SS
Description
140C18H X 2-7/16 STD KW 2SS SPROCKET ; 140 ANSI 18 TEETH 2-7/16" BORE
Part # 140C18H X 2-7/16 STD KW 2SS
BDI # 26367829
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Finished Bore
160C18 3-5/8 KW 2SS
Description
160C18 3-5/8 KW 2SS SPROCKET
Part # 160C18 3-5/8 KW 2SS
BDI # 21585096
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
160C18 2-15/16 KW 2SS
Description
160C18 2-15/16 KW 2SS SPROCKET
Part # 160C18 2-15/16 KW 2SS
BDI # 21585095
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
2080C18 X 2IN SPLIT KW SS
Description
2080C18 X 2IN SPLIT KW SS CHN SPROCKET ; MTO
Part # 2080C18 X 2IN SPLIT KW SS
BDI # 25823740
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
5.848
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Other Features:
Conveyor Series | Double Pitch | Split Type | With Set Screw
Pitch Diameter - Millimeter:
148.539
Mounting Method:
Finished Bore
2080C18 X 2-7/16IN SPLIT KW SS
Description
2080C18 X 2-7/16IN SPLIT KW SS SPROCKT ; MTO
Part # 2080C18 X 2-7/16IN SPLIT KW SS
BDI # 25823738
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
5.848
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Other Features:
Conveyor Series | Double Pitch | Split Type | With Set Screw
Pitch Diameter - Millimeter:
148.539
Mounting Method:
Finished Bore