W12100 3/16X3/32 KW SS
Description
W12100 3/16X3/32 KW SS WORM GEAR ; 1/4-20X14 RH SINGLE THREAD 3/4IN
Part # W12100 3/16X3/32 KW SS
BDI # 23278675
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
8.333
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Web Style | 3/16" X 3/32" Keyway 2 Setscrew | 1/4-20 X14 Thread
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
211.658