HMK1218A
Description
HMK1218A MITER GEAR ; 5/8" BORE 1-1/2" PITCH DIA 12 DP PITCH
Part # HMK1218A
BDI # 608950
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
8.128
Face Width - Inch:
0.32
Pitch:
12 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666346
Pressure Angle:
20 Degree
BS1218-2A X 1/2IN
Description
BS1218-2A X 1/2IN GEAR ; BEVEL GEAR 20DEG PRESS
Part # BS1218-2A X 1/2IN
BDI # 21445442
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.462
Face Width - Inch:
0.53
Pitch:
12 DP
Other Features:
2:1 Ratio | With Keyway
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
38.1
B1218-3 X 1/2 KW SS
Description
B1218-3 X 1/2 KW SS BEVEL GEAR ; 18 TEETH 0.6" FACE WD PLAIN
Part # B1218-3 X 1/2 KW SS
BDI # 22569660
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Pitch:
12 DP
Other Features:
3:1 Ratio | With Keyway
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
38.1
M1218H X 15MM
Description
M1218H X 15MM BEVEL GEAR ; 15MM ID 1.5"P DIA 20 DEG 18T 1.625IN OD
Part # M1218H X 15MM
BDI # 24948245
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
8.128
Face Width - Inch:
0.32
Pitch:
12 DP
Other Features:
With Keyway
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
38.1
M1218A X 5/8 1/8 X 1/16 KW 1SS
Description
M1218A X 5/8 1/8 X 1/16 KW 1SS GEAR ; NON-STD KWY
Part # M1218A X 5/8 1/8 X 1/16 KW 1SS
BDI # 24334133
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
8.128
Face Width - Inch:
0.32
Pitch:
12 DP
Other Features:
With Keyway
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
38.1