D160A36H 7-1/2
Description
D160A36H 7-1/2 SPROCKET ; DBL STOCK SPROCKET STL 2IN PITCH
Part # D160A36H 7-1/2
BDI # 21445526
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.06
Pitch Diameter - Millimeter:
582.879
Mounting Method:
Finished Bore
140A36 F-SPLIT 9.375IN ID MTO
Description
140A36 F-SPLIT 9.375IN ID MTO SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-3/4IN PITCH
Part # 140A36 F-SPLIT 9.375IN ID MTO
BDI # 21516128
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Other Features:
Split Type
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Finished Bore
160C36 X 4-7-16 TKW 1IN
Description
160C36 X 4-7-16 TKW 1 SPROCKET
Part # 160C36 X 4-7-16 TKW 1IN
BDI # 24873911
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.06
Pitch Diameter - Millimeter:
582.879
Mounting Method:
Finished Bore
D160A36H 6-1/2
Description
D160A36H 6-1/2 SPROCKET ; 6-1/2IN BORE 36 TEETH STEEL
Part # D160A36H 6-1/2
BDI # 21445472
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.06
Pitch Diameter - Millimeter:
582.879
Mounting Method:
Finished Bore