S436 X 2-1/2 5/8 KW 2SS
Description
S436 X 2-1/2 5/8 KW 2SS SPUR GEAR ; 2" FACE 1.50" HUB PROJ 4.75"HUB OD STEEL
Part # S436 X 2-1/2 5/8 KW 2SS
BDI # 24683394
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
228.6