TS836 X 1-1/4 1/4X1/8 KW
Description
TS836 X 1-1/4 1/4X1/8 KW SPUR GEAR ; 8DP 20DEG PA 1-1/2" FACE 36TEETH
Part # TS836 X 1-1/4 1/4X1/8 KW
BDI # 24094490
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Other Features:
With Keyway
Pressure Angle:
20
Pitch Diameter - Millimeter:
114.3
TS636H X 1-3/4
Description
TS636H X 1-3/4 SPUR GEAR ; 20 DEGREE HARDEN TOOTH
Part # TS636H X 1-3/4
BDI # 25181533
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
6 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
152.4
TS2436 22MM 6MMX2.8MM KEY 2SS
Description
TS2436 22MM 6MMX2.8MM KEY 2SS ; 1.5IN PD 1.583IN OD 1IN HUB PROJE
Part # TS2436 22MM 6MMX2.8MM KEY 2SS
BDI # 21987693
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
38.1
TS636H X 1-7/8
Description
TS636H X 1-7/8 SPUR GEAR ; 20 DEGREE HARDEN TOOTH
Part # TS636H X 1-7/8
BDI # 25181535
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
6 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
152.4
TS636 70MM 20X4.9MM KWY
Description
TS636 70MM 20X4.9MM KWY ; GEAR SPUR
Part # TS636 70MM 20X4.9MM KWY
BDI # 21562530
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
6 DP
Other Features:
With Keyway
Pressure Angle:
20
Pitch Diameter - Millimeter:
152.4