S648 2-1/2IN

COMPARE

S648 2-1/2IN

Description
S648 2-1/2IN SPUR GEAR ; 2-1/2" BORE 1/2-13X1/2 14.5DEG PA

MARTIN SPROCKET & GR

Part # S648 2-1/2IN

BDI # 23780955

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 8
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 38.1
Face Width - Inch: 1.5
Pitch: 6 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 203.2

Price Inventory : Available to order
Loading Price
QTY