S654 X 1-1/2 KW 2SS
Description
S654 X 1-1/2 KW 2SS SPUR GEAR ; REWORKED SPUR GEAR
Part # S654 X 1-1/2 KW 2SS
BDI # 24448992
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
228.6
C654 1-7/16IN KWY AND 2 SS
Description
C654 1-7/16IN KWY AND 2 SS
Part # C654 1-7/16IN KWY AND 2 SS
BDI # 21445465
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
228.6