S464 X 2-3/16 1/2X1/4KW
Description
S464 X 2-3/16 1/2X1/4KW SPUR GEAR ; 2-3/16" BORE DIA
Part # S464 X 2-3/16 1/2X1/4KW
BDI # 21769684
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
16
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
406.4
C864BS 1-5/8 KW SS
Description
C864BS 1-5/8 KW SS SPUR GEAR
Part # C864BS 1-5/8 KW SS
BDI # 21536677
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
203.2
S1664 X 3/4 STD KW 2SS
Description
S1664 X 3/4 STD KW 2SS ALT SPUR GEAR ; 16DP 14.5DEG PA 1/2" FACE 64 TEETH
Part # S1664 X 3/4 STD KW 2SS
BDI # 24318355
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.192
Face Width - Inch:
0.48
Pitch:
16 DP
Other Features:
4:1 Ratio | With Keyway
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
101.6
60B64 X 2-1/4 1/2 X 1/4IN KW 2SS
Description
60B64 X 2-1/4 1/2 X 1/4IN KW 2SS SPKT ; 1/2-13 X 1/2 SIZE 64 TOOTH
Part # 60B64 X 2-1/4 1/2 X 1/4IN KW 2SS
BDI # 23676412
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
15.285
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.717
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
388.239
Mounting Method:
Finished Bore