60B68 X 4-1/2 FORD SPEC
Description
60B68 X 4-1/2 FORD SPEC CHN SPROCKET ; 60CHAIN 68T
Part # 60B68 X 4-1/2 FORD SPEC
BDI # 25178953
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.24
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.673
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Finished Bore
D60C68 X 3.3468 SPCL
Description
D60C68 X 3.3469/3.3499 SPCL SPROCKET ; MTO C TYPE 68 TEETH
Part # D60C68 X 3.3468 SPCL
BDI # 25881800
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.24
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.673
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Finished Bore
C868 1-1/2 3/8X3/16 KWSS
Description
C868 1-1/2 3/8X3/16 KWSS SPUR GEAR ; 68 TEETH 1-1/4" FACE WD
Part # C868 1-1/2 3/8X3/16 KWSS
BDI # 21552181
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
8.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
215.9