50BS76 2-1/4 2-1/2 KW/1SS

COMPARE

50BS76 2-1/4 2-1/2 KW/1SS

Description
50BS76 2-1/4 2-1/2 KW/1SS SPROCKET ; SGL BORED TO SIZE SPROCKET 5/8IN PITCH

MARTIN SPROCKET & GR

Part # 50BS76 2-1/4 2-1/2 KW/1SS

BDI # 21445322

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 15.124
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.486
Other Features: With Set Screw
Pitch Diameter - Millimeter: 384.15
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E80A76 X 8-1/8 MTO

COMPARE

E80A76 X 8-1/8 MTO

Description
E80A76 X 8-1/8 MTO CHN SPROCKET

MARTIN SPROCKET & GR

Part # E80A76 X 8-1/8 MTO

BDI # 24756515

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 24.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.778
Pitch Diameter - Millimeter: 614.64
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
C876 X 1-11/16

COMPARE

C876 X 1-11/16

Description
C876 X 1-11/16 SPUR GEAR ; 8DP 14.5 DEG PA 1-1/4" FACE 9-3/4"OD

MARTIN SPROCKET & GR

Part # C876 X 1-11/16

BDI # 23125795

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 9.5
Inch - Metric: Inch
Material: Cast Iron

Face Width - Millimeter: 31.75
Face Width - Inch: 1.25
Pitch: 8 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 241.3

Price Inventory : Available to order
Loading Price
QTY
80A76 X 4-3/4

COMPARE

80A76 X 4-3/4

Description
SPROCKET

MARTIN SPROCKET & GR

Part # 80A76 X 4-3/4

BDI # 21561724

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 24.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.778
Pitch Diameter - Millimeter: 614.64
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY