S2090 3/4 KW/2SS
Description
S2090 3/4 KW/2SS GEAR ; SPUR GEAR STL 3/8IN FACE 14-1/2DEG PRESS
Part # S2090 3/4 KW/2SS
BDI # 21516177
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
114.3