240C30 X 5-7/16 2SS
Description
240C30 X 5-7/16 2SS SPROCKET ; 1-1/4 X 5/8 KW SS OVER KW ON EACH HUB
Part # 240C30 X 5-7/16 2SS
BDI # 23244368
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
28.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.34
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
728.98
Mounting Method:
Finished Bore
D80C95 X 3-7/16 1IN KW
Description
D80C95 X 3-7/16 1IN KW CHAIN SPROCKET ; 1" PITCH 95 TEETH
Part # D80C95 X 3-7/16 1IN KW
BDI # 21837643
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore
D240C35 X 7-1/4
Description
D240C35 X 7-1/4 SPROCKET ; MTO DOUBLE 240 CHAIN C HUB 35 TEETH
Part # D240C35 X 7-1/4
BDI # 25852116
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.467
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.13
Pitch Diameter - Millimeter:
850.062
Mounting Method:
Finished Bore
D80C95 X 3-7/16 KW 2SS
Description
D80C95 X 3-7/16 KW 2SS SPROCKET ; 7/8 X 7/16 KW (2) SET SCREWS
Part # D80C95 X 3-7/16 KW 2SS
BDI # 24488719
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore
5 C 300 X 5 1-1/4 X 5/8 STD KW
Description
MARTIN SPROCKET & GR 5 C 300 X 5 1-1/4 X 5/8 STD KW
Part # 5 C 300 X 5 1-1/4 X 5/8 STD KW
BDI # 25880521
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Arm Style
Mounting Method:
Finished Bore
Belt Series:
C
Bushing Size:
No Bushing
Number of Grooves:
5