Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
33.782
Face Width - Inch:
1.33
Pitch:
4 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666243
Pressure Angle:
20 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
Hardened Overall | 4 Degree 46 Minute Helix Angle | Without Hub | With Keyway | Ground and Polished Threads
Global Part Number GPN:
667112
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
4 Degree 46 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667147
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
107.95
TS432 X 1.626 3/8 X 3/16KW 2SS MTO
Description
TS432 MTO 1.626 BORE 3/8X3/16KWY 2 SS ; SPUR GEAR
Part # TS432 X 1.626 3/8 X 3/16KW 2SS MTO
BDI # 24340658
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
203.2