SB 22207 W33 SS
Description
SB 22207 W33 SS SPHERICAL ROLLER BEARING ; 35MMX72MMX23MM
Part # 0307006000
BDI # 1402450
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
CYR 3/4 S
Description
CYR 3/4 S CAM FOLLOWER BEARING ; 1/4" BORE 3/4" RLR DIA 1/2" RLR WD
Part # 4060110000
BDI # 1402448
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21285
CYR 1
Description
CYR 1 CAM FOLLOWER BEARING ; 5/16" BORE 1" RLR DIA 5/8" RLR WD
Part # 4100100000
BDI # 344108
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21245
CYR 1 1/4 S
Description
CYR 1 1/4 S CAM FOLLOWER BEARING ; 3/8" BORE 1-1/4" RLR DIA 3/4" RLR WD
Part # 4120110000
BDI # 344114
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21250
GR 20 SS
Description
GR 20 SS NEEDLE ROLLER BEARING ; 1-1/4" BORE 1-3/4" OD 1-1/4" WID
Part # 5002030000
BDI # 345421
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Retainer:
No
Other Features:
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN:
23236
Self Aligning:
No