MR 24
Description
MR 24 NEEDLE ROLLER BEARING ; 1-1/2" BORE 2-1/16" OD 1-1/4" WID
Part # 5452400000
BDI # 347305
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23045
Self Aligning:
No
SB 22212 W33 SS
Description
SB 22212 W33 SS SPHERICAL ROLLER BEARING ; 60MMX110MMX28MM
Part # 0312006000
BDI # 344359
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22212 C3 W33 SS
Description
SB 22212 C3 W33 SS SPHERICAL ROLLER BRG ; 60MMX110MMX28MM
Part # 0312066000
BDI # 344352
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
MR 24 SS
Description
MR 24 SS NEEDLE ROLLER BEARING ; 1-1/2" BORE 2-1/16" OD 1-1/4" WID
Part # 5452430000
BDI # 345576
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23053
Self Aligning:
No
MR 40 SS
Description
MR 40 SS NEEDLE ROLLER BEARING ; 2-1/2" BORE 3-1/4" OD 1-3/4" WID
Part # 5454030000
BDI # 347269
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23103
Self Aligning:
No