NU217MY C3
Description
NU217MY C3 CYLINDRICAL ROLLER BRG ; 85MM ID X 150MM OD X 28MM WD POR
Part # NU217MY C3
BDI # 665613
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451186
Number of Rows of Rollers:
Single Row