22312EXQW33 C3
Description
22312EXQW33 C3 SPHERICAL ROLLER BEARING ; 60IDX130ODX46WD CYL BORE
Part # 22312EXW33C3BNLW
BDI # 21553871
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22310EXQW33 C3
Description
22310EXQW33 C3 SPHERICAL ROLLER BEARING ; 50IDX110ODX40WD CYL BORE
Part # 22310EXW33C3BNLW
BDI # 21553869
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
5206
Description
5206 ANGULAR CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD DR OPEN
Part # 5206BNLS
BDI # 664618
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256745
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256739
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5208ZZ
Description
5208ZZ ANGULAR CONTACT BALL BEARING ; 40MM BORE 80MM OD 30.2MM WD DR
Part # 5208ZZBV2S
BDI # 664625
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256753
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)