Page 1 of 2

Next

Compare
3304BTNC3

COMPARE

3304BTNC3

Description
3304BTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 3304BTNC3

BDI # 17757715

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
6208NR

COMPARE

6208NR

Description
6208NR DEEP GROOVE BALL BRG ; 40MM BOREX80MM ODX18MM W SR OPEN 1-ROW

NSK

Part # 6208NR

BDI # 1186477

Features

Enclosure: Open
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5376
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
Loading Price
QTY
3311BTNC3

COMPARE

3311BTNC3

Description
3311BTNC3 ANGULAR CONTACT BALL BRG ; 55MM BOREX120MM ODX49.2MM W 2-ROW

NSK

Part # 3311BTNC3

BDI # 17757753

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
22318EAE4C3

COMPARE

22318EAE4C3

Description
22318EAE4C3 SPHERICAL ROLLER BRG ; 90MM BOREX190MM ODX64MM W

NSK

Part # 22318EAE4C3

BDI # 1184316

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23036CDE4C3

COMPARE

23036CDE4C3

Description
23036CDE4C3 SPHERICAL ROLLER BRG ; 180MM BOREX280MM ODX74MM W 2-ROW

NSK

Part # 23036CDE4C3

BDI # 1184535

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY