6305DDUC3
Description
6305DDUC3 DEEP GROOVE BALL BRG ; 25MM BOREX62MM ODX17MM W 1-ROW
Part # 6305DDUC3
BDI # 1412985
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5966
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6000VVC3
Description
6000VVC3 DEEP GROOVE BALL BRG ; 10MM BOREX26MM ODX8MM W 1-ROW
Part # 6000VVC3
BDI # 1186053
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5894
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208ZZC3
Description
6208ZZC3 DEEP GROOVE BALL BRG ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # 6208ZZC3
BDI # 1412912
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5802
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6207VVC3
Description
6207VVC3 DEEP GROOVE BALL BRG ; 35MM BOREX72MM ODX17MM W 1-ROW
Part # 6207VVC3
BDI # 1186466
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5809
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6900ZZ
Description
6900ZZ DEEP GROOVE BALL BRG ; 10MM BOREX22MM ODX6MM W 1-ROW
Part # 6900ZZ
BDI # 1413069
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5499
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No