6908ZZ
Description
6908ZZ DEEP GROOVE BALL BRG ; 40MM BOREX62MM ODX12MM W 1-ROW
Part # 6908ZZ
BDI # 1413079
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261835
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6001ZZ
Description
6001ZZ DEEP GROOVE BALL BRG ; 12MM BOREX28MM ODX8MM W 1-ROW
Part # 6001ZZ
BDI # 1412781
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5487
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6201ZZ
Description
6201ZZ DEEP GROOVE BALL BRG ; 12MM BOREX32MM ODX10MM W 1-ROW
Part # 6201ZZ
BDI # 1412860
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5468
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208VVC3
Description
6208VVC3 DEEP GROOVE BALL BRG ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # 6208VVC3
BDI # 1186480
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5797
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
UCP210D1
Description
UCP210D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT BASE 50MM ID ROUND BORE CI LD
Part # UCP210D1
BDI # 1413398
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2