6208VV
Description
6208VV DEEP GROOVE BALL BRG ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # 6208VV
BDI # 1412910
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5368
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
625ZZ
Description
625ZZ DEEP GROOVE BALL BRG ; 5MM BOREX16MM ODX5MM W 1-ROW
Part # 625ZZ
BDI # 1412940
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5182
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
626VV
Description
626VV DEEP GROOVE BALL BRG ; 6MM BOREX19MM ODX6MM W 1-ROW
Part # 626VV
BDI # 1186686
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5171
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
30204J
Description
30204J TAPERED ROLLER BRG ; 20MM BOREX47MM ODX15.25MM W
Part # 30204J
BDI # 1412684
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Global Part Number GPN:
654243
Precision Class:
Standard
Basic Number:
30204
R3ZZ
Description
R3ZZ DEEP GROOVE BALL BRG ; 3/16" BOREX1/2" ODX5/32 " W 1-ROW
Part # R3ZZ
BDI # 1193096
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4.978
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261866
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No