SUCTFL206-20
Description
SUCTFL206-20 FLANGE BALL BEARING UNIT ; 2-BOLT 1.25" BORE THERMOPLASTIC
Part # SUCTFL206-20
BDI # 21451837
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
Number of Mounting Holes:
2
SUCSFL205-25
Description
SUCSFL205-25 FLANGE BALL BEARING UNIT ; 20MM DIA BORE 98.8MM L-BOLT 125MM LG
Part # SUCSFL205-25
BDI # 21554076
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
SUCTF208-24
Description
SUCTF208-24 FLANGE BALL BEARING UNIT ; 4-BOLT 1.5" BORE THERMOPLASTIC SET SCREW
Part # SUCTF208-24
BDI # 21853538
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
Number of Mounting Holes:
4
SUCTFB207-20
Description
SUCTFB207-20 FLANGE BRKT BEARING UNIT ; 3-BOLT 1.25" BORE THERMOPLASTIC
Part # SUCTFB207-20
BDI # 21853512
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Length Thru Bore - Inch:
1.689
Other Features:
Single Row | Light Duty
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing