6204Z
Description
6204Z DEEP GROOVE BALL BRG ; 20MM BOREX47MM ODX14MM W 1-ROW
Part # 6204Z
BDI # 1186432
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261778
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
VBT 17Z-2
Description
VBT 17Z-2 ANGULAR CONTACT BALL BRG ; 38MM OD 11MM W
Part # VBT17Z-2
BDI # 1484904
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
11
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6206ZC3
Description
6206ZC3 DEEP GROOVE BALL BRG ; 30MM X62MM X16MM SR 1 MTL SHLD 1-ROW
Part # 6206ZC3
BDI # 1186456
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5627
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R8Z
Description
R8Z DEEP GROOVE BALL BRG ; 1/2" BOREX1-1/8" ODX1/4 " W 1-ROW
Part # R8Z
BDI # 1193120
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
7.95
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4865
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6202Z
Description
6202Z DEEP GROOVE BALL BRG ; 15MM X35MM X11MM SR 1 MTL SHLD 1-ROW
Part # 6202Z
BDI # 1186398
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5153
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No