NU1036M
Description
NU1036M CYLINDRICAL ROLLER BRG ; 180MM BOREX280MM ODX46MM W 1-ROW
Part # NU1036M
BDI # 1192219
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Global Part Number GPN:
566159
Number of Rows of Rollers:
Single Row
25TAC62CSUHPN7
Description
25TAC62CSUHPN7 AC THRUST BALL BRG ; 25MM BOREX62MM ODX15MM W
Part # 25TAC62CSUHPN7
BDI # 1185282
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
30BD40-A-T12DDF-01
Description
30BD40-A-T12DDF-01 ANGULAR CONTACT BRG ; 30MM BORE 55MM OD 23MM W 2-ROW
Part # 30BD40-A-T12DDF-01
BDI # 21451714
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5205ZZTNC3
Description
5205ZZTNC3 ANGULAR CONTACT BALL BEARING ; 25MM BOREX52MM ODX20.6MM W 2-ROW
Part # 5205ZZTNC3
BDI # 1185879
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256581
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)