6020ZZ
Description
6020ZZ DEEP GROOVE BALL BRG ; 100MM BOREX150MM ODX24MM W 1-ROW
Part # 6020ZZ
BDI # 1186268
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5254
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6210ZZC3
Description
6210ZZC3 DEEP GROOVE BALL BRG ; 50MM BOREX90MM ODX20MM W 1-ROW
Part # 6210ZZC3
BDI # 1412921
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5778
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204ZZC3
Description
6204ZZC3 DEEP GROOVE BALL BRG ; 20MM BOREX47MM ODX14MM W 1-ROW
Part # 6204ZZC3
BDI # 1412883
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5858
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6310ZZC3
Description
6310ZZC3 DEEP GROOVE BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 6310ZZC3
BDI # 1413011
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5764
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203ZZC3
Description
6203ZZC3 DEEP GROOVE BALL BRG ; 17MM BOREX40MM ODX12MM W 1-ROW
Part # 6203ZZC3
BDI # 1412876
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5865
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No