22317EAKE4

COMPARE

22317EAKE4

Description
22317EAKE4 SPHERICAL ROLLER BRG ; 85MM BOREX180MM ODX60MM W

NSK

Part # 22317EAKE4

BDI # 1184307

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22315EAE4

COMPARE

22315EAE4

Description
22315EAE4 SPHERICAL ROLLER BRG ; 75MM BOREX160MM ODX55MM W 2-ROW

NSK

Part # 22315EAE4

BDI # 1184283

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
3312JC3

COMPARE

3312JC3

Description
3312JC3 ANGULAR CONTACT BALL BRG ; 60MM BOREX130MM ODX54MM W 2-ROW

NSK

Part # 3312JC3

BDI # 1185727

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256547
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY