628ZZ
Description
628ZZ DEEP GROOVE BALL BRG ; 8MM BOREX24MM ODX8MM W 1-ROW
Part # 628ZZ
BDI # 1412945
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261786
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6213ZZ
Description
6213ZZ DEEP GROOVE BALL BRG ; 65MM BOREX120MM ODX23MM W 1-ROW
Part # 6213ZZ
BDI # 1412932
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5295
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
608ZZ
Description
608ZZ DEEP GROOVE BALL BRG ; 8MM BOREX22MM ODX7MM W 1-ROW
Part # 608ZZ
BDI # 1412844
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5177
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R10DDU
Description
R10DDU DEEP GROOVE BALL BRG ; 5/8" BOREX1-3/8" ODX11/32 " W 1-ROW
Part # R10DDU
BDI # 1193047
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R6ZZ
Description
R6ZZ DEEP GROOVE BALL BRG ; 3/8" BOREX7/8" ODX7/32 " W 1-ROW
Part # R6ZZ
BDI # 1413361
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5026
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No