3206BNRTNC3
Description
3206BNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3206BNRTNC3
BDI # 17757656
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
22319EAE4
Description
22319EAE4 SPHERICAL ROLLER BRG ; 95MM BOREX200MM ODX67 MM W
Part # 22319EAE4
BDI # 1184330
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
6207NR
Description
6207NR DEEP GROOVE BALL BRG ; 35MM BOREX72MM ODX17MM W SR OPEN 1-ROW
Part # 6207NR
BDI # 1412902
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5390
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6311C3
Description
6311C3 DEEP GROOVE BALL BRG ; 55MM BOREX120MM ODX29MM W 1-ROW
Part # 6311C3
BDI # 1186824
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5316
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No